Motion
P551160
P551160
MI ITEM #12021688
MFR #P551160
Price$57.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551160
MI ITEM #12021688
MFR #P551160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.19/each

Specifications

Dimensions

  • Height
    10.9400 in,277.88 mm
  • Inside Diameter
    2.3400 in,59.44 mm
  • Length
    10.9400 in,277.88 mm
  • Overall Diameter
    3.9400 in,100 mm
  • Overall Length
    10.9400 in, 278 mm
  • Width
    3.9400 in,100 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Maximum Operating Pressure
    6.9 bar, 100 psi
  • Micron Rating
    9 micron
  • Valve Bypass Cracking Pressure
    6.9 bar,100 psi

Overview

Mfr description
P551160 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought