Motion
P551222
P551222
MI ITEM #12021697
MFR #P551222
Price$85.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551222
MI ITEM #12021697
MFR #P551222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.19/each

Specifications

Dimensions

  • Inside Diameter
    2.2200 in,56.39 mm
  • Length
    7.4300 in,188.78 mm
  • Overall Diameter
    4.5000 in,114 mm
  • Overall Length
    7.4300 in, 188.78 mm
  • Width
    4.5000 in,114 mm

Details

  • Filter Design
    Cartridge

Overview

Mfr description
P551222 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought