Motion
P551290
P551290
Mi Item #12021710
MFR #P551290
Price$50.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551290
Mi Item #12021710
MFR #P551290

Mfr description
P551290 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.78/each

Specifications

Dimensions

  • Height
    9.2500 in,234.95 mm
  • Inside Diameter
    1.6200 in,41.15 mm
  • Length
    9.2500 in,234.95 mm
  • Overall Diameter
    3.9400 in,100 mm
  • Overall Length
    9.2500 in, 235 mm
  • Width
    3.9400 in,100 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    14 micron
  • Valve Bypass Cracking Pressure
    6.9 bar,100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)