Motion
P552459
P552459
Mi Item #12021821
MFR #P552459
Price$47.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P552459
Mi Item #12021821
MFR #P552459

Mfr description
P552459 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.62/each

Specifications

Dimensions

  • Inside Diameter
    1.0600 in,27 mm
  • Length
    7.8000 in,198 mm
  • Overall Diameter
    2.7200 in,69 mm
  • Overall Length
    7.8000 in, 198 mm
  • Width
    2.7000 in,69 mm

Details

  • Filter Design
    Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)