Motion
P558877
P558877
Mi Item #12021904
MFR #P558877
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P558877
Mi Item #12021904
MFR #P558877

Mfr description
P558877 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6.0000 in,152.40 mm
  • Inside Diameter
    3.3700 in,85.59 mm
  • Length
    6.0000 in,152.40 mm
  • Overall Diameter
    5.1200 in,130 mm
  • Overall Length
    6.0000 in, 152.40 mm
  • Width
    5.1200 in,130 mm

Details

  • Filter Design
    Cartridge
  • Micron Rating
    25 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)