Motion
P560714
P560714
Mi Item #12022034
MFR #P560714
Price$343.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P560714
Mi Item #12022034
MFR #P560714

Mfr description
P560714 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.98/each

Specifications

Dimensions

  • Inside Diameter
    1.8700 in,47.49 mm
  • Length
    10.0400 in,255 mm
  • Overall Diameter
    3.2900 in,83.50 mm
  • Overall Length
    10.0400 in, 255 mm
  • Width
    3.2900 in,83.50 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    210.1 bar, 3047 psi
  • Micron Rating
    5 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)