Motion
P561217
P561217
MI ITEM #12022048
MFR #P561217
Price$1,002.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P561217
MI ITEM #12022048
MFR #P561217

Mfr description
P561217 HYD CART
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,002.96/each

Specifications

Dimensions

  • Height
    9.8400 in,250 mm
  • Inside Diameter
    2.8700 in,72.90 mm
  • Length
    9.8400 in,249.90 mm
  • Overall Diameter
    5.5100 in,140 mm
  • Overall Length
    9.8400 in, 250 mm
  • Width
    5.5100 in,140 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Maximum Operating Pressure
    30 bar, 435 psi
  • Micron Rating
    100 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)