Motion
P561368
P561368
Mi Item #12022072
MFR #P561368
Price$558.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P561368
Mi Item #12022072
MFR #P561368

Mfr description
P561368 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.76/each

Specifications

Dimensions

  • Height
    15.6700 in,398 mm
  • Inside Diameter
    1.6600 in,42.20 mm
  • Length
    15.6700 in,398 mm
  • Overall Diameter
    3.1500 in,80 mm
  • Overall Length
    15.6700 in, 398 mm
  • Width
    3.1500 in,80 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    30 bar, 435 psi
  • Micron Rating
    12 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)