Motion
P561370
P561370
MI ITEM #12022073
MFR #P561370
Price$577.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P561370
MI ITEM #12022073
MFR #P561370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$577.82/each

Specifications

Dimensions

  • Height
    15.6300 in,397 mm
  • Inside Diameter
    1.6600 in,42.20 mm
  • Length
    15.6300 in,397 mm
  • Overall Diameter
    3.1500 in,80 mm
  • Overall Length
    15.6300 in, 397 mm
  • Width
    3.1500 in,80 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    5 micron

Overview

Mfr description
P561370 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought