Motion
P561383
P561383
MI ITEM #12022076
MFR #P561383
Price$429.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P561383
MI ITEM #12022076
MFR #P561383

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$429.66/each

Specifications

Dimensions

  • Inside Diameter
    1.5900 in,40.30 mm
  • Length
    5.9800 in,152 mm
  • Overall Diameter
    2.9100 in,74 mm
  • Overall Length
    5.9800 in, 152 mm
  • Width
    2.9100 in,74 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Maximum Operating Pressure
    30 bar, 435 psi
  • Micron Rating
    25 micron

Overview

Mfr description
P561383 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought