Motion
P561391
P561391
Mi Item #12022079
MFR #P561391
Price$507.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P561391
Mi Item #12022079
MFR #P561391

Mfr description
P561391 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$507.58/each

Specifications

Dimensions

  • Height
    6.1400 in,156 mm
  • Inside Diameter
    1.5800 in,40.10 mm
  • Length
    6.1400 in,156 mm
  • Overall Diameter
    3.0700 in,78 mm
  • Overall Length
    6.1400 in, 156 mm
  • Width
    3.0700 in,78 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    210.1 bar, 3047 psi
  • Micron Rating
    12 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)