Motion
P561394
P561394
Mi Item #12022080
MFR #P561394
Price$258.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P561394
Mi Item #12022080
MFR #P561394

Mfr description
P561394 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.86/each

Specifications

Dimensions

  • Height
    5.9800 in,152 mm
  • Inside Diameter
    1.5900 in,40.30 mm
  • Length
    5.9800 in,152 mm
  • Overall Diameter
    2.9100 in,74 mm
  • Overall Length
    5.9800 in, 152 mm
  • Width
    2.9100 in,74 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    30 bar, 435.11 psi
  • Micron Rating
    8 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)