Motion
P561407
P561407
Mi Item #12022081
MFR #P561407
Price$572.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P561407
Mi Item #12022081
MFR #P561407

Mfr description
P561407 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.80/each

Specifications

Dimensions

  • Height
    8.8600 in,225 mm
  • Inside Diameter
    1.5900 in,40.30 mm
  • Length
    8.8600 in,225 mm
  • Overall Diameter
    2.9100 in,74 mm
  • Overall Length
    8.8600 in, 225 mm
  • Width
    2.9100 in,74 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Maximum Operating Pressure
    30 bar, 435 psi
  • Micron Rating
    8 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)