Motion
P561419
P561419
Mi Item #12022083
MFR #P561419
Price$197.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P561419
Mi Item #12022083
MFR #P561419

Mfr description
P561419 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.89/each

Specifications

Dimensions

  • Inside Diameter
    0.7200 in,18.20 mm
  • Length
    3.2700 in,83 mm
  • Overall Diameter
    1.6900 in,42.90 mm
  • Overall Length
    3.2700 in, 83 mm
  • Width
    1.6900 in,43 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Micron Rating
    100 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)