Motion
P561451
P561451
MI ITEM #12022096
MFR #P561451
Price$950.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P561451
MI ITEM #12022096
MFR #P561451

Mfr description
P561451 HYD CART
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$950.54/each

Specifications

Dimensions

  • Height
    15.0000 in,381 mm
  • Inside Diameter
    1.5800 in,40.10 mm
  • Length
    15.0000 in,381 mm
  • Overall Diameter
    3.0700 in,78 mm
  • Overall Length
    15.0000 in, 381 mm
  • Width
    3.0700 in,78 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    26 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)