Motion
P561475
P561475
Mi Item #12022103
MFR #P561475
Price$319.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P561475
Mi Item #12022103
MFR #P561475

Mfr description
P561475 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.36/each

Specifications

Dimensions

  • Height
    5.8700 in,149 mm
  • Inside Diameter
    0.9600 in,24.50 mm
  • Length
    5.8700 in,149 mm
  • Overall Diameter
    2.0900 in,53 mm
  • Overall Length
    5.8700 in, 149 mm
  • Width
    2.0900 in,53 mm

Details

  • Beta Rating
    2
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Maximum Operating Pressure
    30 bar, 435.11 psi
  • Micron Rating
    25 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)