Motion
P561560
P561560
Mi Item #12022112
MFR #P561560
Price$233.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P561560
Mi Item #12022112
MFR #P561560

Mfr description
P561560 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.56/each

Specifications

Dimensions

  • Height
    8.7400 in,222 mm
  • Inside Diameter
    1.8100 in,45.97 mm
  • Length
    8.7400 in,222 mm
  • Overall Diameter
    2.9100 in,74 mm
  • Overall Length
    8.7400 in, 222 mm
  • Width
    2.9100 in,74 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    25 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)