Motion
P562157
P562157
MI ITEM #12022124
MFR #P562157
Price$488.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P562157
MI ITEM #12022124
MFR #P562157

Mfr description
P562157 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.13/each

Specifications

Dimensions

  • Height
    10.8300 in,275 mm
  • Inside Diameter
    1.5900 in,40.30 mm
  • Length
    10.8300 in,275 mm
  • Overall Diameter
    2.9100 in,74 mm
  • Overall Length
    10.8300 in, 275 mm
  • Width
    2.9100 in,74 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    26 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)