Motion
P562307
5 psi Cracking Pressure, 16 gpm Max Flow, 4350 psi Max Operating Pressure
Mi Item #12022176
MFR #P562307
Price$87.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 psi Cracking Pressure, 16 gpm Max Flow, 4350 psi Max Operating Pressure
Mi Item #12022176
MFR #P562307

Mfr description
P562307 CHECK VLV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.21/each

Specifications

Details

  • Body Material
    Steel
  • Cracking Pressure
    5 psi
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4350 psi
  • Mounting Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)