Motion
P562675
Hydraulic Gauge - 1000 psi
MI ITEM #12022330
MFR #P562675
Price$126.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 1000 psi
MI ITEM #12022330
MFR #P562675

Mfr description
P562675 INDCTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.13/each

Specifications

Dimensions

  • Diameter
    4.1700 in, 106 mm
  • Thread Size
    1/2 NPT

Details

  • Connection Locations
    Bottom
  • Gauge Pressure Range
    1000 psi
  • Maximum PSI
    1000 psi
  • Maximum Working Pressure
    70 bar
  • Pressure Range
    0 to 1000 psi, 0 to 70 bar
  • Pressure Rating
    0 to 70 bar
  • Thread Connection
    NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)