Motion
P562676
Hydraulic Gauge - 1500 psi
MI ITEM #12022331
MFR #P562676
Price$189.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 1500 psi
MI ITEM #12022331
MFR #P562676

Mfr description
P562676 INDCTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.02/each

Specifications

Dimensions

  • Diameter
    4.1700 in, 106 mm
  • Thread Size
    1/2 NPT

Details

  • Connection Locations
    Center Back
  • Gauge Pressure Range
    1500 psi
  • Maximum PSI
    1500 psi
  • Maximum Working Pressure
    100 bar
  • Pressure Range
    0 to 100 bar, 0 to 1500 psi
  • Pressure Rating
    0 to 100 bar
  • Thread Connection
    NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)