Motion
P562677
Hydraulic Gauge - 1500 psi, 0.5000 in Port Size
MI ITEM #12022332
MFR #P562677
Price$126.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 1500 psi, 0.5000 in Port Size
MI ITEM #12022332
MFR #P562677

Mfr description
P562677 INDCTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.13/each

Specifications

Dimensions

  • Port Size
    0.5000 in
  • Thread Size
    1/2

Details

  • Gauge Pressure Range
    1500 psi
  • Maximum PSI
    1500 psi
  • Maximum Working Pressure
    100 bar
  • Pressure Range
    0 to 100 bar, 0 to 1500 psi
  • Pressure Rating
    0 to 100 bar
  • Thread Connection
    NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)