Motion
P562732
Hydraulic Gauge - 60 psi
MI ITEM #12022358
MFR #P562732
Price$54.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 60 psi
MI ITEM #12022358
MFR #P562732

Mfr description
P562732 INDCTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.01/each

Specifications

Dimensions

  • Diameter
    2.8000 in, 71 mm
  • Thread Size
    1/4 NPT

Details

  • Connection Locations
    Center Back
  • Gauge Pressure Range
    60 psi
  • Maximum PSI
    60 psi
  • Maximum Working Pressure
    4.1 bar
  • Pressure Range
    0 to 4.1 bar, 0 to 60 psi
  • Pressure Rating
    0 to 4.1 bar
  • Thread Connection
    NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)