Motion
P562738
Hydraulic Gauge - 5000 psi, 0.2500 in Port Size
MI ITEM #12022362
MFR #P562738
Price$90.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 5000 psi, 0.2500 in Port Size
MI ITEM #12022362
MFR #P562738

Mfr description
P562738 INDCTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.09/each

Specifications

Dimensions

  • Port Size
    0.2500 in
  • Thread Size
    1/4

Details

  • Gauge Pressure Range
    5000 psi
  • Maximum PSI
    5000 psi
  • Maximum Working Pressure
    350 bar
  • Pressure Range
    0 to 350 bar, 0 to 5000 psi
  • Pressure Rating
    0 to 350 bar
  • Thread Connection
    SAE
  • Thread Type
    SAE
  • Type
    Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)