Motion
P562740
Hydraulic Gauge - 6000 psi
MI ITEM #12022364
MFR #P562740
Price$90.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 6000 psi
MI ITEM #12022364
MFR #P562740

Mfr description
P562740 INDCTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.09/each

Specifications

Dimensions

  • Diameter
    2.8000 in, 71 mm
  • Thread Size
    7/16-20 UN

Details

  • Connection Locations
    Bottom
  • Gauge Pressure Range
    6000 psi
  • Maximum PSI
    6000 psi
  • Maximum Working Pressure
    400 bar
  • Pressure Range
    0 to 400 bar, 0 to 6000 psi
  • Pressure Rating
    0 to 400 bar
  • Type
    Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)