Motion
P562997
P562997
Mi Item #12022366
MFR #P562997
Price$357.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P562997
Mi Item #12022366
MFR #P562997

Mfr description
P562997 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.19/each

Specifications

Dimensions

  • Inside Diameter
    1.6600 in,42.20 mm
  • Length
    9.7600 in,247.90 mm
  • Overall Diameter
    3.1500 in,80 mm
  • Overall Length
    9.7600 in, 248 mm
  • Width
    3.1500 in,80 mm

Details

  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)