Motion
P563023
P563023
MI ITEM #12022367
MFR #P563023
Price$194.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P563023
MI ITEM #12022367
MFR #P563023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$194.00/each

Specifications

Dimensions

  • Height
    3.8600 in,98 mm
  • Inside Diameter
    0.9500 in,24.10 mm
  • Length
    3.8600 in,98 mm
  • Overall Diameter
    1.7700 in,45 mm
  • Overall Length
    3.8600 in, 98 mm
  • Width
    1.7700 in,45 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Micron Rating
    40 micron

Overview

Mfr description
P563023 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought