Motion
P565313
P565313
MI ITEM #12022548
MFR #P565313
Price$1,093.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P565313
MI ITEM #12022548
MFR #P565313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,093.76/each

Specifications

Dimensions

  • Inside Diameter
    4.0900 in,103.90 mm
  • Length
    38.6500 in,981.70 mm
  • Overall Diameter
    5.9600 in,151.40 mm
  • Overall Length
    38.6500 in, 981.70 mm
  • Width
    5.9600 in,151.40 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    150 micron
  • Seal Material
    Viton

Overview

Mfr description
P565313 ELEM ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought