Motion
P565934
P565934
MI ITEM #12022552
MFR #P565934
Price$1,205.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P565934
MI ITEM #12022552
MFR #P565934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,205.26/each

Specifications

Dimensions

  • Height
    15.2000 in,386 mm
  • Inside Diameter
    3.7000 in,94 mm
  • Length
    15.2000 in,386 mm
  • Overall Diameter
    5.5900 in,142 mm
  • Overall Length
    15.2000 in, 386 mm
  • Width
    5.5900 in,142 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    30 bar, 435.11 psi
  • Micron Rating
    27 micron

Overview

Mfr description
P565934 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought