Motion
P566198
P566198
Mi Item #12022562
MFR #P566198
Price$119.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566198
Mi Item #12022562
MFR #P566198

Mfr description
P566198 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.21/each

Specifications

Dimensions

  • Inside Diameter
    0.9600 in,24.50 mm
  • Overall Diameter
    1.7700 in,45 mm
  • Overall Length
    4.4100 in, 112 mm
  • Width
    1.7700 in,45 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    25 micron
  • Seal Material
    Viton
  • Series
    FPK02, HPK02, W440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)