Motion
P566208
P566208
MI ITEM #12022565
MFR #P566208
Price$149.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566208
MI ITEM #12022565
MFR #P566208

Mfr description
P566208 HP HYD CART
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.20/each

Specifications

Dimensions

  • Inside Diameter
    1.6200 in,41.15 mm
  • Overall Diameter
    3.1000 in,80 mm
  • Overall Length
    4.6500 in, 118.10 mm
  • Width
    3.1000 in,80 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    25 micron
  • Seal Material
    Viton
  • Series
    DT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)