Motion
P566224
P566224
Mi Item #12022568
MFR #P566224
Price$235.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566224
Mi Item #12022568
MFR #P566224

Mfr description
P566224 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.23/each

Specifications

Dimensions

  • Height
    8.3700 in,212.60 mm
  • Inside Diameter
    1.7000 in,43.20 mm
  • Length
    8.3700 in,212.70 mm
  • Overall Diameter
    3.1000 in,80 mm
  • Overall Length
    8.3700 in, 212.70 mm
  • Width
    3.1000 in,80 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    4 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)