Motion
P566234
P566234
Mi Item #12022574
MFR #P566234
Price$418.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566234
Mi Item #12022574
MFR #P566234

Mfr description
P566234 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.82/each

Specifications

Dimensions

  • Inside Diameter
    4.0900 in,103.90 mm
  • Length
    8.0700 in,205.10 mm
  • Overall Diameter
    5.9600 in,151.40 mm
  • Overall Length
    8.0700 in, 205.10 mm
  • Width
    5.9600 in,151.40 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    4 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)