Specifications
Dimensions
- Overall Diameter5.9600 in,151.40 mm
- Width5.9600 in,151.40 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
- Micron Rating8 micron
- Seal MaterialFluorocarbon
- SeriesDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)