Motion
P566253
P566253
MI ITEM #12022587
MFR #P566253
Price$589.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566253
MI ITEM #12022587
MFR #P566253

Mfr description
P566253 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.61/each

Specifications

Dimensions

  • Overall Diameter
    5.9400 in,150.80 mm
  • Width
    5.9400 in,150.88 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Seal Material
    Fluorocarbon
  • Series
    DT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)