Motion
P566258
P566258
MI ITEM #12022588
MFR #P566258
Price$964.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566258
MI ITEM #12022588
MFR #P566258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$964.99/each

Specifications

Dimensions

  • Inside Diameter
    4.1100 in,104.40 mm
  • Overall Diameter
    5.9400 in,150.80 mm
  • Overall Length
    37.8000 in, 960.10 mm
  • Width
    5.9400 in,150.88 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    25 micron
  • Seal Material
    Viton
  • Series
    W041

Overview

Mfr description
P566258 HP HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought