Specifications
Dimensions
- Overall Diameter6.0000 in,152.40 mm
- Width6.0000 in,152 mm
Details
- Element TypeCartridge
- Filter DesignCartridge
- Filter MaterialSynthetic Fiber
- Seal MaterialFluorocarbon
- SeriesDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)