Motion
P566357
P566357
Mi Item #12022612
MFR #P566357
Price$661.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566357
Mi Item #12022612
MFR #P566357

Mfr description
P566357 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.32/each

Specifications

Dimensions

  • Height
    25.0300 in,635.80 mm
  • Inside Diameter
    2.4700 in,62.70 mm
  • Length
    25.0300 in,635.80 mm
  • Overall Diameter
    3.8500 in,97.90 mm
  • Overall Length
    25.0300 in, 635.80 mm
  • Width
    3.8500 in,97.90 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    12 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)