Motion
P566372
P566372
Mi Item #12022614
MFR #P566372
Price$227.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566372
Mi Item #12022614
MFR #P566372

Mfr description
P566372 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.55/each

Specifications

Dimensions

  • Height
    7.9500 in,201.90 mm
  • Inside Diameter
    2.0100 in,51.10 mm
  • Length
    7.9500 in,201.90 mm
  • Overall Diameter
    3.2000 in,81.20 mm
  • Overall Length
    7.9500 in, 201.90 mm
  • Width
    3.2000 in,81.20 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    4 micron
  • Seal Material
    Viton
  • Series
    DT
  • Valve Bypass Cracking Pressure
    10.3 bar,149 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)