Specifications
Dimensions
- Overall Diameter3.2000 in,81.20 mm
- Width3.2000 in,81.20 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
- Seal MaterialFluorocarbon
- SeriesDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)