Motion
P566390
P566390
Mi Item #12022627
MFR #P566390
Price$1,179.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566390
Mi Item #12022627
MFR #P566390

Mfr description
P566390 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,179.23/each

Specifications

Dimensions

  • Height
    16.8100 in,427.10 mm
  • Inside Diameter
    1.7000 in,43.20 mm
  • Length
    16.8100 in,427.10 mm
  • Overall Diameter
    3.1300 in,79.40 mm
  • Overall Length
    16.8100 in, 427.10 mm
  • Width
    3.1300 in,79.50 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    12 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)