Motion
P566391
P566391
Mi Item #12022628
MFR #P566391
Price$62.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566391
Mi Item #12022628
MFR #P566391

Mfr description
P566391 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.62/each

Specifications

Dimensions

  • Height
    4.6200 in,117.30 mm
  • Inside Diameter
    0.9400 in,24 mm
  • Length
    4.6200 in,117.30 mm
  • Overall Diameter
    1.9700 in,50 mm
  • Overall Length
    4.6000 in, 117 mm
  • Width
    1.9700 in,50 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    4 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)