Motion
P566450
P566450
MI ITEM #12022647
MFR #P566450
Price$476.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566450
MI ITEM #12022647
MFR #P566450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$476.40/each

Specifications

Dimensions

  • Height
    25.8800 in,657.40 mm
  • Inside Diameter
    2.1700 in,55 mm
  • Length
    25.8800 in,657.40 mm
  • Overall Diameter
    3.7900 in,96.20 mm
  • Overall Length
    25.8800 in, 657.40 mm
  • Width
    3.7900 in,96.20 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    5 micron
  • Seal Material
    Viton
  • Series
    HPK05

Overview

Mfr description
P566450 HP HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought