Motion
P566451
P566451
Mi Item #12022648
MFR #P566451
Price$632.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566451
Mi Item #12022648
MFR #P566451

Mfr description
P566451 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.16/each

Specifications

Dimensions

  • Height
    25.8800 in,657.40 mm
  • Inside Diameter
    2.1700 in,55 mm
  • Length
    25.8800 in,657.40 mm
  • Overall Diameter
    3.7900 in,96.20 mm
  • Overall Length
    25.8800 in, 657.40 mm
  • Width
    3.7900 in,96.20 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    8 micron
  • Seal Material
    Viton
  • Series
    HPK05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)