Motion
P566462
P566462
Mi Item #12022657
MFR #P566462
Price$262.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566462
Mi Item #12022657
MFR #P566462

Mfr description
P566462 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.45/each

Specifications

Dimensions

  • Inside Diameter
    1.5200 in,38.50 mm
  • Overall Diameter
    3.1000 in,80 mm
  • Overall Length
    8.2200 in, 208.90 mm
  • Width
    3.1000 in,80 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    12 micron
  • Seal Material
    Fluorocarbon
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)