Motion
P566465
P566465
Mi Item #12022659
MFR #P566465
Price$313.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566465
Mi Item #12022659
MFR #P566465

Mfr description
P566465 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.96/each

Specifications

Dimensions

  • Height
    12.9000 in,327 mm
  • Inside Diameter
    1.4900 in,37.80 mm
  • Length
    12.9000 in,328.40 mm
  • Overall Diameter
    3.1000 in,80 mm
  • Overall Length
    12.9000 in, 328.40 mm
  • Width
    3.1000 in,80 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    5 micron
  • Seal Material
    Fluorocarbon
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)