Motion
P566480
P566480
MI ITEM #12022668
MFR #P566480
Price$221.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566480
MI ITEM #12022668
MFR #P566480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221.47/each

Specifications

Dimensions

  • Inside Diameter
    1.9400 in,49.30 mm
  • Length
    12.9400 in,328.60 mm
  • Overall Diameter
    3.4000 in,86.10 mm
  • Overall Length
    12.9400 in, 328.60 mm
  • Width
    3.4000 in,86.10 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    5 micron
  • Seal Material
    Viton
  • Series
    DT

Overview

Mfr description
P566480 HP HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought