Motion
P566490
P566490
Mi Item #12022677
MFR #P566490
Price$136.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566490
Mi Item #12022677
MFR #P566490

Mfr description
P566490 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.20/each

Specifications

Dimensions

  • Inside Diameter
    2.1100 in,53.60 mm
  • Length
    8.0000 in,204 mm
  • Overall Diameter
    3.7900 in,96.20 mm
  • Overall Length
    8.2200 in, 208.90 mm
  • Width
    3.7900 in,96.20 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    5 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)