Motion
P566502
P566502
Mi Item #12022689
MFR #P566502
Price$420.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566502
Mi Item #12022689
MFR #P566502

Mfr description
P566502 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.72/each

Specifications

Dimensions

  • Height
    16.8500 in,428 mm
  • Inside Diameter
    2.1100 in,53.60 mm
  • Length
    16.8500 in,428 mm
  • Overall Diameter
    3.7900 in,96.20 mm
  • Overall Length
    16.8500 in, 428 mm
  • Width
    3.7900 in,96.20 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    12 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)