Motion
P566518
P566518
MI ITEM #12022696
MFR #P566518
Price$266.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566518
MI ITEM #12022696
MFR #P566518

Mfr description
P566518 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.97/each

Specifications

Dimensions

  • Overall Diameter
    3.9800 in,101.10 mm
  • Width
    3.9800 in,101.10 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Seal Material
    Fluorocarbon
  • Series
    DT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)